60-3P09-6A4
Description
60-3P09-6A4 TIMING PULLEY ; 3MM PIT 09MM W ALUM 5/16" BORE 60T
Part # 60-3P09-6A4
BDI # 22727676
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.226
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
30-2P06-6FA3
Description
30-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 30T
Part # 30-2P06-6FA3
BDI # 22702766
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.732
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore
12XL037-3FA4
Description
12XL037-3FA4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE ALUM 12T
Part # 12XL037-3FA4
BDI # 22701842
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Finished Bore
28-3P06-6FA3
Description
28-3P06-6FA3 TIMING PULLEY ; 3MM PIT 06MM W ALUM 1/4" BORE 28T
Part # 28-3P06-6FA3
BDI # 22698857
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore
22-5P09-6FA3
Description
22-5P09-6FA3 TIMING PULLEY ; 5MM PIT 09MM W ALUM 1/4" BORE 22T
Part # 22-5P09-6FA3
BDI # 22688112
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Finished Bore