130LT312-6A5
Description
130LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 130T
Part # 130LT312-6A5
BDI # 22702396
Features
Pitch Diameter - Inch:
3.377
Inch - Metric:
Inch
Outside Diameter - Inch:
3.357
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
85.776
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938