36MP037M6FA6
Description
36MP037M6FA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 36T
Part # 36MP037M6FA6
BDI # 22712764
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
28.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.898
Face Width - Millimeter:
13.1
Face Width - Inch:
0.516
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
36MP025MIA6
Description
36MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 36T
Part # 36MP025MIA6
BDI # 22712755
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
28.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.898
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6FI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
36MP012M6FA6
Description
36MP012M6FA6 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 6MM BORE 36T
Part # 36MP012M6FA6
BDI # 22712735
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
28.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.898
Face Width - Millimeter:
6.6
Face Width - Inch:
0.26
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
36MP025M6FA6
Description
36MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 36T
Part # 36MP025M6FA6
BDI # 22712751
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
28.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.898
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore