48-3M06M6A8
Description
48-3M06M6A8 TIMING PULLEY ; 3MM PITCH 6MM BELT W 8MM BORE ALUM 48T
Part # 48-3M06M6A8
BDI # 22714455
Features
Pitch Diameter - Inch:
1.811
Inch - Metric:
Metric
Outside Diameter - Inch:
1.776
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
48-3M09M6A8
Description
48-3M09M6A8 TIMING PULLEY ; 3MM PITCH 9MM BELT W 8MM BORE ALUM 48T
Part # 48-3M09M6A8
BDI # 22714467
Features
Pitch Diameter - Inch:
1.811
Inch - Metric:
Metric
Outside Diameter - Inch:
1.776
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
48-3P09MIA8
Description
48-3P09MIA8 TIMING PULLEY ; 3MM PIT 09MM W ALUMINUM 8MM BORE 48T
Part # 48-3P09MIA8
BDI # 22714502
Features
Pitch Diameter - Inch:
1.811
Inch - Metric:
Metric
Outside Diameter - Inch:
1.776
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9