72-2P06MIA6
Description
72-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 72T
Part # 72-2P06MIA6
BDI # 22725598
Features
Pitch Diameter - Inch:
1.811
Inch - Metric:
Metric
Outside Diameter - Inch:
1.783
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6