100-2P06MIA8
Description
100-2P06MIA8 TIMING PULLEY ; 2MM PIT 06MM W ALUM 8MM BORE 100T
Part # 100-2P06MIA8
BDI # 22690202
Features
Pitch Diameter - Inch:
2.52
Inch - Metric:
Metric
Outside Diameter - Inch:
2.488
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
Features
Pitch Diameter - Inch:
2.542
Flange Outside Diameter - Millimeter:
71
Inch - Metric:
Inch
Outside Diameter - Inch:
2.488
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
64.57
Mounting Method:
Bushed