W488M22-SDS
Description
W488M22-SDS SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W488M22-SDS
BDI # 613065
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577973
Pitch Diameter - Millimeter:
122.23
W488M12-SDS
Description
W488M12-SDS SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W488M12-SDS
BDI # 613064
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577972
Pitch Diameter - Millimeter:
122.23
W488M35-SD
Description
W488M35-SD SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W488M35-SD
BDI # 613066
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577974
Pitch Diameter - Millimeter:
122.23
W488M60-2517
Description
W488M60-2517 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W488M60-2517
BDI # 613067
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577975
Pitch Diameter - Millimeter:
122.23
W488M12-SDS
Description
W488M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756123
Part # W488M12-SDS
BDI # 24304339
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed