Page 1 of 33

Next

Compare
PB21MXL012

COMPARE

PB21MXL012

Description
PB21MXL012 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260281

BDI # 1126020

Features

Pitch Diameter - Inch: 0.535
Flange Outside Diameter - Millimeter: 18.034
Inch - Metric: Inch
Outside Diameter - Inch: 0.515
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 13.589
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
3MR-17S-06

COMPARE

3MR-17S-06

Description
3MR-17S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78436048

BDI # 1105402

Features

Pitch Diameter - Inch: 0.639
Flange Outside Diameter - Millimeter: 18.796
Inch - Metric: Metric
Outside Diameter - Inch: 0.609
Face Width - Millimeter: 6.909

Face Width - Inch: 0.272
Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 16.231
Mounting Method: Rough Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
8MX140S36-3020

COMPARE

8MX140S36-3020

Description
8MX140S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 114T 14.04" PD 36MMW BORE 3020 BUSH

MARTIN SPROCKET & GR

Part # 8MX140S36-3020

BDI # 21977054

Features

Pitch Diameter - Inch: 0.553
Inch - Metric: Metric
Outside Diameter - Inch: 0.55
Face Width - Millimeter: 1.83
Face Width - Inch: 0.072

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 14.036
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
14MX75S90-4030

COMPARE

14MX75S90-4030

Description
14MX75S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 90MMW BORE 4030 BUSH

MARTIN SPROCKET & GR

Part # 14MX75S90-4030

BDI # 21982255

Features

Pitch Diameter - Inch: 0.518
Flange Outside Diameter - Millimeter: 13.73
Inch - Metric: Metric
Outside Diameter - Inch: 0.514
Face Width - Millimeter: 3.88

Face Width - Inch: 0.153
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 13.158
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PB22MXL012

COMPARE

PB22MXL012

Description
PB22MXL012 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260282

BDI # 1126024

Features

Pitch Diameter - Inch: 0.56
Flange Outside Diameter - Millimeter: 18.796
Inch - Metric: Inch
Outside Diameter - Inch: 0.54
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 14.224
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY