Page 1 of 9

Next

Compare
P68-20M-230-N

COMPARE

P68-20M-230-N

Description
P68-20M-230-N SYNCHRONOUS PULLEY

TB WOODS

Part # P6820M230

BDI # 992503

Features

Pitch Diameter - Inch: 17.044
Flange Outside Diameter - Millimeter: 455.422
Inch - Metric: Metric
Outside Diameter - Inch: 16.874
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 432.918
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P68-20M-115-J

COMPARE

P68-20M-115-J

Description
P68-20M-115-J SYNCHRONOUS PULLEY

TB WOODS

Part # P6820M115

BDI # 996420

Features

Pitch Diameter - Inch: 17.044
Flange Outside Diameter - Millimeter: 455.422
Inch - Metric: Metric
Outside Diameter - Inch: 16.874
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 432.918
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P68-20M-290-N

COMPARE

P68-20M-290-N

Description
P68-20M-290-N SYNCHRONOUS PULLEY

TB WOODS

Part # P6820M290

BDI # 995779

Features

Pitch Diameter - Inch: 17.044
Flange Outside Diameter - Millimeter: 455.422
Inch - Metric: Metric
Outside Diameter - Inch: 16.874
Face Width - Millimeter: 301.752

Face Width - Inch: 11.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 432.918
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P6820M340-N

COMPARE

P6820M340-N

Description
P6820M340-N SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P6820M340-N

BDI # 610490

Features

Pitch Diameter - Inch: 17.044
Flange Outside Diameter - Millimeter: 455.346
Inch - Metric: Metric
Outside Diameter - Inch: 16.874
Face Width - Millimeter: 352.552

Face Width - Inch: 13.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577585
Pitch Diameter - Millimeter: 432.918

Price Inventory : Available to order
Loading Price
QTY
F8M-168S-21

COMPARE

F8M-168S-21

Description
F8M-168S-21 SYNCHRONOUS PULLEY ; 8MM P 168GROVES

GATES

Part # 77279568

BDI # 1124181

Features

Pitch Diameter - Inch: 16.843
Inch - Metric: Metric
Outside Diameter - Inch: 16.78
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 427.812
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY