22XL025M6FA8
Description
22XL025M6FA8 TIMING PULLEY ; 0.200" PIT 1/4" W 8MM BORE ALUM 22T
Part # 22XL025M6FA8
BDI # 22688466
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
41
Inch - Metric:
Inch
Outside Diameter - Inch:
1.382
Face Width - Millimeter:
11.1
Face Width - Inch:
0.437
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
22XL025M6FA5
Description
22XL025M6FA5 TIMING PULLEY ; 0.200" PIT 1/4" W 5MM BORE ALUM 22T
Part # 22XL025M6FA5
BDI # 22688464
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
41
Inch - Metric:
Inch
Outside Diameter - Inch:
1.382
Face Width - Millimeter:
11.1
Face Width - Inch:
0.437
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
22XL037M6A8
Description
22XL037M6A8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 22T
Part # 22XL037M6A8
BDI # 22688496
Features
Pitch Diameter - Inch:
1.417
Inch - Metric:
Inch
Outside Diameter - Inch:
1.382
Face Width - Millimeter:
23.8
Face Width - Inch:
0.937
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
22XL037M3FA8
Description
22XL037M3FA8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 22T
Part # 22XL037M3FA8
BDI # 22688494
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
41
Inch - Metric:
Inch
Outside Diameter - Inch:
1.382
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
22XL037M6FA8
Description
22XL037M6FA8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 22T
Part # 22XL037M6FA8
BDI # 22688498
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
41
Inch - Metric:
Inch
Outside Diameter - Inch:
1.382
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore