Page 1 of 8

Next

Compare
P32-5M-09AL

COMPARE

P32-5M-09AL

Description
P32-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9

GATES

Part # 78821027

BDI # 1125625

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 10.566

Face Width - Inch: 0.416
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-5MGT-25-MPB

COMPARE

P32-5MGT-25-MPB

Description
P32-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77095032

BDI # 1125627

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PA5-032DF090

COMPARE

PA5-032DF090

Description
PA5-032DF090 TIMING BELT PULLEY ; ALUMINUM

BOSTON GEAR

Part # 54692

BDI # 173702

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 13.894

Face Width - Inch: 0.547
Belt Pitch: 5 MM
Other Features: PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-5M-15AL

COMPARE

P32-5M-15AL

Description
P32-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 78821029

BDI # 1125626

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PA5-032NF150

COMPARE

PA5-032NF150

Description
PA5-032NF150 TIMING BELT PULLEY ; ALUMINUM

BOSTON GEAR

Part # 54753

BDI # 173763

Features

Pitch Diameter - Inch: 2.005
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY