QD24-8M-30
Description
QD24-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CAST IRON 24T
Part # QD24-8M-30
BDI # 22736384
Features
Pitch Diameter - Inch:
2.402
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
61
Mounting Method:
Bushed
24-8M30-6FS6
Description
24-8M30-6FS6 TIMING PULLEY ; 8MM PIT 30MM BELT W 1/2" BORE STEEL 24T
Part # 24-8M30-6FS6
BDI # 22690443
Features
Pitch Diameter - Inch:
2.402
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
61
Mounting Method:
Rough Bore
QD24-8M-20
Description
QD24-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI JA BUSHED 24T
Part # QD24-8M-20
BDI # 22736378
Features
Pitch Diameter - Inch:
2.402
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
61
Mounting Method:
Bushed