Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
6210-2Z/VA228
Description
6210-2Z/VA228 DEEP GROOVE BALL BRG ; 50MMX90MMX20MM SR 2 MTL SHLD
Part # 6210-2Z/VA228
BDI # 1260236
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove | Extreme Temperature Variant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Graphite
Internal Clearance:
C0-Medium
Internal Special Features:
Coronet Cage
Snap Ring:
No
6318-ZZC3
Description
6318-ZZC3 DEEP GROOVE BALL BEARING ; 90MM ID 190MM OD 43MM WD 2 SHIELDS
Part # 6318-ZZ-C3
BDI # 1348254
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6008-ZZC3
Description
6008-ZZC3 DEEP GROOVE BALL BEARING ; 40MM ID 68MM OD 15MM WD 2 SHIELD
Part # 6008-ZZ-C3
BDI # 1424784
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
213KDD
Description
213KDD DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM WD
Part # 213KDD
BDI # 1315323
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1382
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No