XLS4-1/4SSK
Description
XLS4-1/4SSK DEEP GROOVE BALL BEARING ; 4.25"ID 6"OD 0.875"W
Part # XLS4-1/4SSK
BDI # 1238019
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22.225
Other Features:
Deep Groove | Conrad | Extra Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KD042CP0
Description
KD042CP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL 25/PAK
Part # KD042CP0-RBC
BDI # 797256
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG042CP0
Description
KG042CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL 20/PAK
Part # KG042CP0-RBC
BDI # 797365
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KB042CP0
Description
KB042CP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL
Part # KB042CP0-RBC
BDI # 797180
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JB042CP0
Description
JB042CP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL
Part # JB042CP0-RBC
BDI # 797057
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No