KD060CP0
Description
KD060CP0 RADIAL BALL BEARING ; NON RETURNABLE 6" ID 177.80MM OD
Part # KDN.KD060CP0
BDI # 20453733
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JA035CP0
Description
JA035CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 3.5" IDX4" OD 2SEAL NBR
Part # KDN.JA035CP0
BDI # 22923032
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KD055CP0
Description
KD055CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 5.5" IDX6.5" OD STL OPEN
Part # KDN.KD055CP0
BDI # 22924557
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KD042CP0
Description
KD042CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 4.25" IDX5.25" OD STL OPEN
Part # KDN.KD042CP0
BDI # 22924523
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KD045CP0
Description
KD045CP0 RADIAL CONTACT BALL BRG ; NON RETURNABLE 4.5" IDX5.5" OD
Part # KDN.KD045CP0
BDI # 22924534
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing