S1KDD
Description
S1KDD DEEP GROOVE BALL BEARING ; 1/4" ID 5/8" OD 9/32" WD
Part # S1KDD
BDI # 1371891
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1705
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
S1KDD7
Description
S1KDD7 DEEP GROOVE BALL BEARING ; 1/4" ID 5/8" OD 0.196" WD
Part # S1KDD7
BDI # 1371892
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1706
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
S1PP7
Description
S1PP7 DEEP GROOVE BALL BEARING ; 1/4" ID 5/8" OD .196" WD
Part # S1PP7
BDI # 1371896
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1708
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Z99R4
Description
GBC.Z99R4 RADIAL/DEEP GROOVE BALL BRG ; 0.25"X0.625"X0.196" SINGLE ROW
Part # Z99R4(GBC)
BDI # 21494554
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R4-2RSMC3SRL
Description
R4-2RSMC3SRL MINIATURE BALL BRNG ; 1/4" IDX5/8" ODX.196" W
Part # 2104003524
BDI # 665724
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No