61972 MA
Description
61972 MA DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB
Part # 61972 MA
BDI # 1268244
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2000
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
61876 MA/C3
Description
61876 MA/C3 DEEP GROOVE BALL BRG ; 380MMX480MMX46MM SINGLE ROW
Part # 61876 MA/C3
BDI # 1255849
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6252 M/C3
Description
6252 M/C3 DEEP GROOVE BALL BEARING ; 260MMX480MMX80MM SINGLE ROW
Part # 6252 M/C3
BDI # 1259274
Features
Enclosure:
Open
Outer Race Width - Millimeter:
80
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6064 M/C3
Description
6064 M/C3 DEEP GROOVE BALL BRG ; SINGLE ROW +420MM LSB
Part # 6064 M/C3
BDI # 1258385
Features
Enclosure:
Open
Outer Race Width - Millimeter:
74
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3095
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
16064 MA/C3
Description
16064 MA/C3 DEEP GROOVE BALL BEARING ; MAX TYPE +420MM LSB
Part # 16064 MA/C3
BDI # 1260069
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No