GE 200 ES-2RS
Description
GE 200 ES-2RS SPHERICAL PLAIN BEARING ; 200MM ID 290MM OD 130MM WIDE SEALED
Part # GE 200 ES-2RS
BDI # 21488729
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece
Self Aligning:
Yes
GE 220 ES-2RS
Description
GE 220 ES-2RS SPHERICAL PLAIN BEARING ; 220MM ID 320MM OD 135MM WIDE SEALED
Part # GE 220 ES-2RS
BDI # 21488730
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEC 340 TXA-2RS
Description
GEC 340 TXA-2RS SPHERICAL PLAIN BRG
Part # GEC 340 TXA-2RS
BDI # 1302478
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
135
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
2 Piece
Self Aligning:
Yes
GE 240 TXA-2RS
Description
GE 240 TXA-2RS SPHERICAL PLAIN BRG ; 240MM ID 340MM ODX140MM W 2 SEALS
Part # GE 240 TXA-2RS
BDI # 1262341
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes