GE110-DO-2RS-A
Description
GE110-DO-2RS-A PLAIN BEARING ; NON-RETURNABLE
Part # GE110-DO-2RS-A
BDI # 1173106
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GE 110 TXE-2LS
Description
GE 110 TXE-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE RADIAL 110X160X70MM
Part # GE 110 TXE-2LS
BDI # 24897864
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE100-FW-2RS-B
Description
GE100-FW-2RS-B SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE100-FW-2RS-B
BDI # 1173094
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
2 Piece | Wide Inner Ring | Larger Tilt Angle
Self Aligning:
Yes
GE 110 ES-2RS
Description
GE 110 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 110 ES-2RS
BDI # 1418339
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes