SIQG 100 ES

COMPARE

SIQG 100 ES

Description
SIQG 100 ES ROD END PLAIN BRG ; NON-RETURNABLE

SKF

Part # SIQG 100 ES

BDI # 1269405

Features

Enclosure: Open
Housing Width - Millimeter: 85.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Cast Iron

Mounting Thread: M80 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SIR 100 ES

COMPARE

SIR 100 ES

Description
SIR 100 ES

SKF

Part # SIR 100 ES

BDI # 1260271

Features

Enclosure: Open
Housing Width - Millimeter: 70.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Cast Iron

Mounting Thread: M110 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GIHNRK100-LO-B

COMPARE

GIHNRK100-LO-B

Description
NOT AVAILABLE IN CANADA

INA

Part # GIHNRK100-LO-B

BDI # 1173481

Features

Enclosure: Open
Housing Width - Millimeter: 84
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M80 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Hydraulic Rod End | Extended Inner Ring | With Thread Clamping Device
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GIHRK100-DO-A

COMPARE

GIHRK100-DO-A

Description
NOT AVAILABLE IN CANADA

INA

Part # GIHRK100-DO-A

BDI # 1173495

Features

Enclosure: Open
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M110 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY