GX 120 F

COMPARE

GX 120 F

Description
GX 120 F SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GX 120 F

BDI # 1267433

Features

Enclosure: Open
Housing Width - Millimeter: 50
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY
GAC 120 F

COMPARE

GAC 120 F

Description
GAC 120 F SPHERICAL PLAIN BEARING ; NON-RETURNABLE

SKF

Part # GAC 120 F

BDI # 1259602

Features

Enclosure: Open
Housing Width - Millimeter: 37
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 180

Price Inventory : Available to order
Loading Price
QTY
GE120-AW-A

COMPARE

GE120-AW-A

Description
GE120-AW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE120-AW-A

BDI # 1173111

Features

Enclosure: Open
Housing Width - Millimeter: 45
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY
GE120-AX

COMPARE

GE120-AX

Description
GE120 AX ; SPHERICAL PLAN BEARING (ELGES)

INA

Part # 4012802128703

BDI # 18102873

Features

Enclosure: Open
Housing Width - Millimeter: 45
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY