Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
GAZ 112 SA

COMPARE

GAZ 112 SA

Description
GAZ 112 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE 1-3/4"B 2-13/16" HSGOD

SKF

Part # GAZ 112 SA

BDI # 1267060

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 71.45
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
IRB28-SA12

COMPARE

IRB28-SA12

Description
IRB28-SA12 SPHERICAL PLAIN BEARING ; 1.75" BORE X 0.98" WID

RBC BEARINGS

Part # IRB28SA12

BDI # 796879

Features

Material - Liner: Not Applicable
Material - Outer Member: Not Applicable
Component: Inner Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 63.881
Material - Ball: Steel
Overall Width - Inch: 0.98
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
B2832-DSA3

COMPARE

B2832-DSA3

Description
B2832-DSA3 SPHERICAL PLAIN BEARING ; 1.75" ID X 3.1875" OD X 2.02" WID

RBC BEARINGS

Part # B2832DSA3

BDI # 796754

Features

Enclosure: Open
Housing Width - Millimeter: 51.308
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Double Direction | Minimal Misalignment
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 80.975

Price Inventory : Available to order
Loading Price
QTY
B28-SA

COMPARE

B28-SA

Description
B28-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B28SA

BDI # 796760

Features

Enclosure: Open
Housing Width - Millimeter: 20.066
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 71.45

Price Inventory : Available to order
Loading Price
QTY