Features
Enclosure:
Open
Housing Width - Millimeter:
45.847
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
149.225
IRB60-SA
Description
IRB60-SA SPHERICAL PLAIN BEARING ; 3.75" BORE X 2.15" WID
Part # IRB60SA
BDI # 796887
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
136.906
Material - Ball:
Steel
Overall Width - Inch:
2.15
Rolling Element:
Not Applicable
B6064-DSA3
Description
B6064-DSA3 SPHERICAL PLAIN BEARING ; 3.75" ID X 6.25" OD X 4.12" WID
Part # B6064DSA3
BDI # 796810
Features
Enclosure:
Open
Housing Width - Millimeter:
104.648
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
158.75