SB 22210 C3 W33 SS
Description
SB 22210 C3 W33 SS SPHERICAL ROLLER BRG ; 50MMX90MMX23MM
Part # 0310066000
BDI # 344303
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22222 W33 SS
Description
SB 22222 W33 SS SPHERICAL ROLLER BEARING ; 110MMX200MMX53MM
Part # 0322006000
BDI # 344512
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22312 W33 SS
Description
SB 22312 W33 SS SPHERICAL ROLLER BEARING ; 60MMX130MMX46MM
Part # 0612006000
BDI # 344629
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BS2-2206-2RS/VT143
Description
BS2-2206-2RS/VT143 SPHR ROLLER BRG ; 30MM IDX62MM ODX25MM WD
Part # BS2-2206-2RS/VT143
BDI # 1418023
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22212K C3 W33 SS
Description
SB 22212K C3 W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0312266000
BDI # 21446625
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing