22232CAMKDD2E4C3TF
Description
22232CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 160MM BOREX290MM ODX80MM W
Part # 22232CAMKDD2E4C3TF
BDI # 24666187
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24036CK30E4
Description
24036CK30E4 SPHERICAL ROLLER BEARING ; 180MM BOREX280MM ODX100MM W
Part # 24036CK30E4
BDI # 1185149
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23140CAMKDD2E4C3TF
Description
23140CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 200MM BOREX340MM ODX112MM W 2-ROW
Part # 23140CAMKDD2E4C3TF
BDI # 24666256
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23136CAMKDD2E4C3TF
Description
23136CAMKDD2E4C3TF SPHER ROLLER BEARING ; 180MM BOREX300MM ODX96MM W 2-ROW
Part # 23136CAMKDD2E4C3TF
BDI # 24666250
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24040CAG3MK30C4W507
Description
24040CAG3MK30C4W507 SPHER ROLLER BEARING ; 200MM BOREX310MM ODX109MM W 2-ROW
Part # 24040CAG3MK30C4W507
BDI # 24666370
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.291
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing