S516 X 1-1/4 A STYLE MTO
Description
S516 X 1-1/4 A STYLE MTO SPUR GEAR ; 5DP 14.5DEG PA 1-3/4" FACE 16 TEETH
Part # 0157636M
BDI # 24741630
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
81.28
S516 X 1-3/16 W/KWSS
Description
S516 X 1-3/16 W/KWSS SPUR GEAR
Part # S516 X 1-3/16 W/KWSS
BDI # 21591259
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
81.28