TS418 2-1/8 BORE KW/2SS
Description
TS418 2-1/8 BORE KW/2SS GEAR ; SPUR GEAR STL 20DEG PRESS
Part # TS418 2-1/8 BORE KW/2SS
BDI # 21445712
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
114.3
S524 2.125 1/2 KW SS
Description
S524 2.125 1/2 KW SS SPUR GEAR ; 24 TEETH 14.5DEG PRESS ANG 4.8" PD
Part # S524 2.125 1/2 KW SS
BDI # 21552821
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
121.92
S640HT X 2-1/8 1/2X1/4KW 2SS
Description
S640HT X 2-1/8 1/2X1/4KW 2SS SPUR GEAR
Part # S640HT X 2-1/8 1/2X1/4KW 2SS
BDI # 24155018
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
169.342