S420 2-3/8 W/STD KW 2SS
Description
S420 2-3/8 W/STD KW 2SS SPUR GEAR
Part # S420 2-3/8 W/STD KW 2SS
BDI # 25953241
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127
TS456 X 2-3/8
Description
TS456 X 2-3/8 SPUR GEAR ; 4DP 56 TOOTH 3-1/2IN FACE
Part # TS456 X 2-3/8
BDI # 22152280
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
14
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
355.6
TS545 2-3/8 BORE STK KW 2SS
Description
TS545 2-3/8 BORE STK KW 2SS SPUR GEAR ; 5DP 20PA 2-1/2" FACE 45 TEETH
Part # TS545 2-3/8 BORE STK KW 2SS
BDI # 24947289
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
228.6
TS316 MTO GEAR 2-3/8 BORE W/KWY
Description
TA316 MTO GEAR 2-3/8 BORE W/KWY
Part # TS316 MTO GEAR 2-3/8 BORE W/KWY
BDI # 24065532
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.333
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
135.458