Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668542
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Without Hub | 8CGB Change Gear Bushing Bore 1-1/8 | With 2 Keyways
Global Part Number GPN:
671213
Pressure Angle:
14.5
S830 1-1/2 W/KW/2SS
Description
S830 1-1/2 W/KW/2SS GEAR ; SPUR GEAR STL 1-1/4IN FACE
Part # S830 1-1/2 W/KW/2SS
BDI # 21516343
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25
S830 X 45MM 14X3.8 KW 2SS
Description
S830 X 45MM 14X3.8 KW 2SS ; ALTERED SPUR GEAR
Part # S830 X 45MM 14X3.8 KW 2SS
BDI # 23710963
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25
S830 X 30MM NKW 2SS
Description
S830 X 30MM NKW 2SS SPUR GEAR ; 14.5DEG PA 30T 1-1/4IN FACE
Part # S830 X 30MM NKW 2SS
BDI # 24296678
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25