Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668876
Pressure Angle:
14.5
12CG92
Description
12CG92 CHANGE GEAR ; 1" BORE 7.667" PITCH DIA 12 DP STEEL
Part # 12CG92
BDI # 591727
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Without Hub | 12CGB Change Gear Bushing Bore 3/4 | With 2 Keyways
Global Part Number GPN:
670358
Pressure Angle:
14.5