C12144 1IN KW/2SS
Description
C12144 1IN KW/2SS GEAR ; STOCK SPUR GEAR CI 14-1/2DEG PRESS
Part # C12144 1IN KW/2SS
BDI # 21516296
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
304.8