N2500-9T 2-1/2IN HEX
Description
N2500-9T 2-1/2IN HEX SPROCKET ; 114-551-1 NON RETURNABLE
Part # 10013527
BDI # 18145536
Features
Bore Profile:
Hexagonal
Pitch Diameter - Inch:
8.771
Pitch - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
8.71
Outside Diameter - Millimeter:
221.234
Pitch Diameter - Millimeter:
222.783
Modular - Flat Top Size:
2500 | 2550 | 2565
Mounting Method:
Finished Bore
1700-13R1.5-DMS-SS
Description
1700-13R1.5-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 32754
BDI # 24480562
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.23
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209.042
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-13R1.44-DMS-SS
Description
1700-13R1.44-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 32753
BDI # 24481170
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.23
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209.042
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-13R23M-RMS
Description
1700-13R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 12750
BDI # 24481166
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.228
Pitch - Millimeter:
50
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-13R1.25-DMS-SS
Description
1700-13R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 32752
BDI # 24480120
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.23
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209.042
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore