Page 1 of 12

Next

Compare
815A23 X 1-7/16 STD KW 1SS

COMPARE

815A23 X 1-7/16 STD KW 1SS

Description
815A23 X 1-7/16 STD KW 1SS ; TABLETOP CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 815A23 X 1-7/16 STD KW 1SS

BDI # 21585639

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815BS25 X 1-3/8 KW 1SS

COMPARE

815BS25 X 1-3/8 KW 1SS

Description
815BS25 X 1-3/8 KW 1SS SPROCKET

MARTIN SPROCKET & GR

Part # 815BS25 X 1-3/8 KW 1SS

BDI # 24093674

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Arm Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS880-12T 1-7/16IN PLN

COMPARE

NS880-12T 1-7/16IN PLN

Description
614-34-9 ; POR MTO

REXNORD

Part # NS880-12T 1-7/16IN PLN

BDI # 18141302

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.8
Outside Diameter - Millimeter: 147.32
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
QRS820A21P X 1-3/8 ALTD

COMPARE

QRS820A21P X 1-3/8 ALTD

Description
QRS820A21P X 1-3/8 ALTD CHAIN SPROCKET ; 21T

MARTIN SPROCKET & GR

Part # QRS820A21P X 1-3/8 ALTD

BDI # 22540028

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: 5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
QRS815A25 X 1-7/16IN

COMPARE

QRS815A25 X 1-7/16IN

Description
QRS815A25 X 1-7/16IN SPLIT SPROCKET ; 25 TEETH 6.032" PITCH DIA STEEL

MARTIN SPROCKET & GR

Part # QRS815A25 X 1-7/16IN

BDI # 24157391

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.07
Other Features: 5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY