FLEX SNB Z19 PA6 1.5SQ
Description
FLEX SNB Z19 PA6 1.5SQ SPROCKET ; 2W-1R-1P 1.5"SQUARE BORE
Part # FLEX SNB Z19 PA6 1.5SQ
BDI # 24768324
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
FLEX SNB
Mounting Method:
Finished Bore
FLEX SNB Z19 PA6
Description
FLEX SNB Z19 PA6 SPROCKET ; CONVEYOR CHAIN
Part # FLEX SNB Z19 PA6
BDI # 25156027
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
FLEX SNB
Mounting Method:
Minimum Plain Bore
881 TAB Z19 PA6 LIGHT GRY 1.25IN
Description
881 TAB Z19 PA6 LIGHT GRY 1.25IN SPRKT
Part # 881 TAB Z19 PA6 LIGHT GRY 1.25IN
BDI # 25153072
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.61
Outside Diameter - Millimeter:
117.094
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore