1400V-9R20M-R
Description
1400V-9R20M-R CONVEYOR CHAIN SPROCKET ; POR NON-RETURNABLE MPB MACHINED 3EA/PAK
Part # 12333
BDI # 24480178
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.528
Pitch - Millimeter:
82.55
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
10.12
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
242
Modular - Flat Top Size:
1400
Mounting Method:
Finished Bore