N1700-10T 2IN HEX
Description
N1700-10T 2IN HEX SPROCKET ; 114-616-1 NON RETURNABLE
Part # 10013541
BDI # 18138487
Features
Bore Profile:
Hexagonal
Pitch Diameter - Inch:
6.369
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
161.773
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore
1700-10T RB 3/4IN
Description
CI1700-10T-3/4IN-RSB-B SPROCKET ; POR 401-60314-2 NON-SPLIT NON RETURNABLE
Part # 10027434
BDI # 18138776
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.369
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
161.773
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Rough Bore