N5966-12T 1-1/2IN SQ
Description
N5966-12T 1-1/2IN SQ SPROCKET ; 114-857-1 NON RETURNABLE
Part # 10013592
BDI # 18145556
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.92
Pitch - Millimeter:
38.9
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.915
Outside Diameter - Millimeter:
150.241
Pitch Diameter - Millimeter:
150.368
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore