N5996-7T 1-1/2 SQ CHEM
Description
N5996-7T 1-1/2 SQ CHEM SPROCKET ; 114-821-2 MOLDED NON-SPLIT
Part # 10013575
BDI # 22459985
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.186
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.94
Outside Diameter - Millimeter:
125.476
Pitch Diameter - Millimeter:
131.724
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-7T 1-1/2IN SQ
Description
N5996-7T 1-1/2IN SQ SPROCKET ; 114-821-1
Part # 10013573
BDI # 18145558
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.186
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.94
Outside Diameter - Millimeter:
125.476
Pitch Diameter - Millimeter:
131.724
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore