NS8500-24T 1-1/4IN PLN
Description
NS8500-24T 1-1/4 RD PLN SPROCKET ; 614-186-12 MOLDED SPLIT
Part # 9120163
BDI # 18146032
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
NS8500-24T 1-1/4 1KW1SS PA
Description
NS8500-24T 1-1/4 KWSS SPROCKET ; MOLDED SPLIT
Part # 9121129
BDI # 19435349
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-24T-1-15/16IN KW SS PA
Description
NS8500-24T-1-15/16IN KW SS PA SPROCKET ; 614-186-5 MOLDED SPLIT NON RETURNABLE
Part # NS8500-24T-1-15/16IN KW SS PA
BDI # 23553608
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-24T_1-1/2IN_1KW1SS_PA
Description
NS8500-24T-1-1/2IN-1KW1SS-PA SPROCKET ; 614-186-11 MOLDED SPLIT NON RETURNABLE
Part # NS8500-24T_1-1/2IN_1KW1SS_PA
BDI # 23219368
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-24T-1-3/16IN-KWSS-PA 614-186-2
Description
NS8500-24T-1-3/16IN-KWSS-PA SPROCKET ; 614-186-2 MOLDED SPLIT NON RETURNABLE
Part # NS8500-24T-1-3/16IN-KWSS-PA 614-186-2
BDI # 24115497
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore