Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.93
Outside Diameter - Millimeter:
150.622
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.79
Outside Diameter - Millimeter:
147.066
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882
Mounting Method:
Rough Bore
882 Z12 PA6 LIGHT GREY
Description
882 SPROCKET Z12 PA6 LIGHT GREY
Part # 882 Z12 PA6 LIGHT GREY
BDI # 24476955
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.93
Outside Diameter - Millimeter:
150.622
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882
Mounting Method:
Rough Bore