NS7700-21T 1-1/4IN PLN
Description
NS7700-21T 1-1/4IN PLN SPROCKET ; 614-63-12 MOLDED SPLIT NON RETURNABLE
Part # 10028587
BDI # 18145642
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore
NS8500-21T 1-1/4IN IDL
Description
NS8500-21T 1-1/4IN IDL SPROCKET ; 614-237-11 MOLDED SPLIT NON RETURNABLE
Part # 10028676
BDI # 19435348
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.1
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.1
Outside Diameter - Millimeter:
129.54
Pitch Diameter - Millimeter:
129.54
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
820-21R1.25-RS
Description
820-21R1.25-RS CONV CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE
Part # 321096
BDI # 336417
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.08
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
815-21R1-RS
Description
815-21R1-RS CONV CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE
Part # 321080
BDI # 336311
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.08
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Idler Bore
NS7700-21T 1-7/16IN PLN
Description
NS7700-21T 1-7/16IN PLN SPROCKET ; 614-63-9 MOLDED SPLIT NON RETURNABLE
Part # 10028591
BDI # 24071089
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Outside Diameter - Millimeter:
170.688
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore