815A41
Description
815A41 CONVEYING CHAIN SPROCKET ; 1-1/2" PITCH 41 TEETH
Part # 815A41
BDI # 625466
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8
Pitch - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.543
Other Features:
S1 Tooth Shape
Pitch Diameter - Millimeter:
203.2
Modular - Flat Top Size:
RF450
Mounting Method:
Rough Bore
2600-Z10
Description
2600-Z10 NYLON SPROCKET ; 40MM BORE W/ KW SETSCREW
Part # 2600-Z10
BDI # 21472358
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.09
Pitch - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.29
Outside Diameter - Millimeter:
210.566
Pitch Diameter - Millimeter:
205.486
Modular - Flat Top Size:
2600
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.91
Pitch - Millimeter:
70.104
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.96
Outside Diameter - Millimeter:
227.584
Pitch Diameter - Millimeter:
226.314
Modular - Flat Top Size:
2700
Mounting Method:
Rough Bore