2120-28S40M-DS
Description
2120-28S40M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
Part # 123009V
BDI # 24481066
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.429
Pitch - Millimeter:
12.7
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.461
Outside Diameter - Millimeter:
113.3
Pitch Diameter - Millimeter:
112.497
Modular - Flat Top Size:
2120
Mounting Method:
Finished Bore
MSNB2/MQNB-Z28 1-1/2IN SQ BORE
Description
MSNB2/MQNB-Z28 1-1/2IN SQ BORE SPROCKET ; 1-1/2" BORE 4.52" OD 28T NYLON
Part # MSNB2/MQNB-Z28 1-1/2IN SQ BORE
BDI # 21524888
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.53
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.57
Outside Diameter - Millimeter:
116.078
Pitch Diameter - Millimeter:
115.062
Modular - Flat Top Size:
M-SNB2/M-QNB
Mounting Method:
Finished Bore