10188-TAK

COMPARE

10188-TAK

Description
10188-TAK BALL THRUST BEARING ; 7" BORE 8" OD

SCHEERER BEARING

Part # 10188-TAK

BDI # 24541513

Features

Height - Millimeter: 12.7
Bore 1 - Inch: 7
Bore 2 - Millimeter: 0
Height - Inch: 0.5
Bore 2 - Inch: 0

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 8
Other Features: Single Row | Full Complement | Through Hardened Steel Race Material | No Cage
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY