Features
Height - Millimeter:
109
Bore 1 - Inch:
20.866
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Machined Bronze
Rolling Element:
Spherical Roller Bearing
293/530-E1-XL-MB-M15SZ-M15XZ
Description
293/530-E1-XL-MB-M15SZ-M15XZ X-LIFE BRG ; SR POR NON-RETURNABLE
Part # 293/530-E1-XL-MB-M15SZ-M15XZ
BDI # 24858214
Features
Height - Millimeter:
160
Bore 1 - Inch:
20.866
Bore 2 - Millimeter:
648
Height - Inch:
6.299
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
294/530-E1-XL-MB
Description
294/530-E1-XL-MB X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 294/530-E1-XL-MB
BDI # 19409006
Features
Height - Millimeter:
236
Bore 1 - Inch:
20.866
Bore 2 - Millimeter:
686
Height - Inch:
9.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
294/530EM
Description
294/530EM THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE BRASS CAGE 24 OD
Part # 294/530EM
BDI # 20352887
Features
Height - Millimeter:
236
Bore 1 - Inch:
20.866
Bore 2 - Millimeter:
657.098
Height - Inch:
9.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
811/530-M
Description
811/530-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 811/530-M
BDI # 24318037
Features
Height - Millimeter:
85
Bore 1 - Inch:
20.866
Bore 2 - Millimeter:
535
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass