CT-27-A
Description
CT-27-A THRUST ROLLER CYLINDRICAL BRG ; W/OD SLEEVE
Part # CT-27-A
BDI # 26319930
Features
Height - Millimeter:
38.1
Bore 1 - Inch:
3.27
Bore 2 - Millimeter:
83.058
Height - Inch:
1.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.13
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
58.725
Bore 1 - Inch:
5.199
Height - Inch:
2.312
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.502
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
TP-739-SS
Description
TP-739-SS ROLLER THRUST BEARING, STAINLESS STEEL (SMARTCATALOG)
Part # TP-739-SS
BDI # 26335913
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
5
Bore 2 - Millimeter:
127
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Stainless Steel
WCT-35-A
Description
WCT-35-A ROLLER THRUST BRG ; W/OD SLEEVE 4.265" ID 8.38" OD
Part # WCT-35-A
BDI # 21479030
Features
Height - Millimeter:
50.8
Bore 1 - Inch:
4.265
Height - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Other Features:
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
81220-M P/5
Description
81220-M P/5 ROLLER THRUST BEARING (SMARTCATALOG)
Part # 81220-M P/5
BDI # 26319463
Features
Height - Millimeter:
38
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
103
Height - Inch:
1.496
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass