29472-E1-XL-MB
Description
29472-E1-XL-MB X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 29472-E1-XL-MB
BDI # 1143454
Features
Height - Millimeter:
170
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
474
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
F-606788.29272-E1
Description
F-606788.29272-E1 SPHERICAL ROLLER BRG
Part # F-606788.29272-E1
BDI # 22390947
Features
Height - Millimeter:
85
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
423
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
ASS360X390X2,3-A
Description
ASS360X390X2,3-A AXIAL BEARING WASHER ; POR NON RETURNABLE 360MM X 390MM X 2.3MM
Part # ASS360X390X2,3-A
BDI # 24861318
Features
Height - Millimeter:
2.3
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
360
Height - Inch:
0.091
Bore 2 - Inch:
14.173
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29472 EM REFURBISH
Description
29472 EM REFURBISH ROLLER BEARING ; SPHERICAL THRUST 360MM X 640MM X 170
Part # 29472 EM REFURBISH
BDI # 23974508
Features
Height - Millimeter:
170
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
474
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
110
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
365
Height - Inch:
4.331
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass