29320 E
Description
29320 E SPHER RLR THRUST BEARING ; NON-RETURNABLE 100MMB 1 170MMOD 42MM HGT
Part # 29320 E
BDI # 1418278
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
127.5
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29420
Description
29420 SPHERICAL ROLLER THRUST BEARING ; 100MMX210MMX67MM
Part # 29420
BDI # 1201135
Features
Height - Millimeter:
67
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
146
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
89320-M-RR
Description
89320-M-RR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89320-M-RR
BDI # 24318070
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
103
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
1
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
100
Height - Inch:
0.039
Bore 2 - Inch:
3.937
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29420E
Description
29420E SPHERICAL ROLLER THRUST BEARING ; 100MMX210MMX67MM
Part # 29420E
BDI # 1201136
Features
Height - Millimeter:
67
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
146
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel