Features
Height - Millimeter:
95.25
Bore 1 - Inch:
10
Bore 2 - Millimeter:
256.489
Height - Inch:
3.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Other Features:
Double Row | Housing Side OD 17.906 In | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Machined Bronze
29268
Description
29268 SPHR RLR THRUST BRG ; NON-RETURNABLE 340MMX460MMX73MM
Part # 29268
BDI # 1201086
Features
Height - Millimeter:
73
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
395
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
65
Bore 1 - Inch:
14.961
Bore 2 - Millimeter:
384
Height - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Machined Bronze
29268 M
Description
29268 M SPHERICAL ROLLER THRUST BRG ; NON RETURNABLE
Part # 29268 M
BDI # 214941
Features
Height - Millimeter:
73
Bore 1 - Inch:
13.386
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Machined Bronze
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
73
Bore 1 - Inch:
13.386
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Machined Bronze
Rolling Element:
Spherical Roller Bearing