29413
Description
29413 SPHERICAL ROLLER THRUST BEARING ; 65MMX140MMX45MM
Part # 29413
BDI # 1201123
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
96
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
ZARF50140-L-TV-A
Description
ZARF50140-L-TV-A NEEDLE/THR RLR BRG ; 50MM X 140MM X 103MM
Part # ZARF50140-L-TV-A
BDI # 1178919
Features
Height - Millimeter:
82
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
89413-TV
Description
89413-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89413-TV
BDI # 1172265
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
68
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
0
Bore 1 - Inch:
3.5
Bore 2 - Millimeter:
91.288
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.469
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29413 E
Description
29413 E SPHR ROLLER THRUST BRG ; NON-RETURNABLE 65MMB 1 140MMOD 45MM HGT
Part # 29413 E
BDI # 1418288
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
91.5
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel